Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Asbury Dining Chair with Chromed Legs, Purple

  • Mfr # AC16PR

  • Zoro # G611371459


product price: $49.35
/ea

Key Features

Material
Polypropylene/Metal
Width (In.)
21 in
Depth (In.)
22 in
Capacity
1
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC16PR
Zoro #
G611371459
UPC #
661646043150
Country of Origin
China

Dimensions

Width (In.)
21 in
Depth (In.)
22 in
Length
31 in
Dimension
31 in H x 21 in W x 22 in D

Details

Material
Polypropylene/Metal
Color
Purple
Capacity
1

Description

This forest-like chair lends a modern touch with the woodsy sense of a small grove of trees in your own home. The intricate cut-out design of the chair is ideal around a minimalist dining table or simply as a standalone chair in an entryway or hallway. The chair is also great for the modern restaurant atmosphere. It is even perfect on its own as part of a modern design feature. Placed together with a couple of Asbury Chairs or mixing and matching colors, makes for a great conversation starter and is the perfect finishing touch to just about any contemporary space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.