Zoro Homepage

Modern Devon Aluminum Armchair, Yellow, 4PK

  • Mfr # DCA23Y4

  • Zoro # G111371874


product price: $1,074.99
/pk 4, $268.75/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Width
24.5 in
Depth
21.5 in
Length
31.5 in
Dimension
31.5 in H x 24.5 in W x 21.5 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCA23Y4
Zoro #
G111371874
UPC #
765531577505
Country of Origin
China

Dimensions

Width
24.5 in
Depth
21.5 in
Length
31.5 in
Dimension
31.5 in H x 24.5 in W x 21.5 in D

Details

Color
Yellow
Material
Aluminum
Capacity
1

Description

The attractive flower design of this chair is an asset for the home of any modern furniture lover. The eye catching stylish design will have your guests raving over your decor. This is the sort of outdoor accent chair that makes a statement. The Devon Chair is constructed of an aluminum frame three times stronger than steel with a painted finish, crafted to stand the test of time. The unique cut-out design lends a modern touch of beauty that can work in a variety of spaces. Great for transforming any area in your home or backyard into an elegant dining area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.