Zoro Homepage

Modern Devon Aluminum Chair, Orange

  • Mfr # DC23OR

  • Zoro # G111373366


product price: $222.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Width
18 in
Length
32 in
Depth
17 in
Dimension
32 in H x 18 in W x 17 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC23OR
Zoro #
G111373366
UPC #
765531577338
Country of Origin
China

Dimensions

Width
18 in
Length
32 in
Depth
17 in
Dimension
32 in H x 18 in W x 17 in D

Details

Color
Orange
Material
Aluminum
Capacity
1

Description

The attractive flower design of this chair is an asset for the home of any modern furniture lover. The eye catching stylish design will have your guests raving over your decor. This is the sort of outdoor accent chair that makes a statement. The Devon Chair is constructed of an aluminum frame three times stronger than steel with a painted finish, crafted to stand the test of time. The unique cut-out design lends a modern touch of beauty that can work in a variety of spaces. Great for transforming any area in your home or backyard into an elegant dining area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.