
Modern Dining Chair Cushion Pads, Dark Gray (Discontinued)
- Mfr # CAC16DGRV
- Zoro # G611371893
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAC16DGRV
Zoro #
G611371893
UPC #
782860846904
Country of Origin
China
Dimensions
Width (In.)
15.5 in
Length
15.5 in
Depth (In.)
1.75 in
Dimension
15.5 in H x 15.5 in W x 1.75 in D
Details
Color
Dark Gray
Material
Polyester
Description
Furniture, Linens &Decor>Bedding>Mattress Covers and Pads
- •Foam cushion
- •Spoil Yourself with Memory Foam Comfort
- •Curved corners help promote a better fit for your chair
- •Attached ties keep chair cushion securely fastened to your furniture
- •Removable cushion for machine wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.