
Modern Dining Chair Cushion Pads, Purple, 8PK (Discontinued)
- Mfr # CAC16PR8
- Zoro # G111372277
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAC16PR8
Zoro #
G111372277
UPC #
644380721362
Country of Origin
China
Dimensions
Length
15.5 in
Depth (In.)
1.75 in
Width (In.)
15.5 in
Dimension
15.5 in H x 15.5 in W x 1.75 in D
Details
Color
Purple
Material
Polyester
Description
When sitting on a hard plastic or metal chair is just uncomfortable. No need to suffer through another dinner shuffling around in your seat to find a soft spot. Toss these great-looking cushions on your dining room chairs for a quick way to soften up the place. At this price, you can't go wrong! trust us, your bottom will thank you. Now available in 7 colors.
- •Foam cushion
- •Spoil Yourself with Memory Foam Comfort
- •Curved corners help promote a better fit for your chair
- •Attached ties keep chair cushion securely fastened to your furniture
- •Removable cushion for machine wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.