Zoro Homepage

Modern Dining Chair Cushion Pads, White

  • Mfr # CAC16WV

  • Zoro # G311372817


product price: $12.59
/ea

Key Features

Color
White
Material
Polyester
Length
15.5 in
Depth (In.)
1.75 in
Width (In.)
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC16WV
Zoro #
G311372817
UPC #
704817532470
Country of Origin
China

Dimensions

Length
15.5 in
Depth (In.)
1.75 in
Width (In.)
15.5 in
Dimension
15.5 in H x 15.5 in W x 1.75 in D

Details

Color
White
Material
Polyester

Description

When sitting on a hard plastic or metal chair is just uncomfortable. No need to suffer through another dinner shuffling around in your seat to find a soft spot. Toss these great-looking cushions on your dining room chairs for a quick way to soften up the place. At this price, you can't go wrong! trust us, your bottom will thank you. Now available in 7 colors.


  • •Foam cushion
  • •Spoil Yourself with Memory Foam Comfort
  • •Curved corners help promote a better fit for your chair
  • •Attached ties keep chair cushion securely fastened to your furniture
  • •Removable cushion for machine wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.