Zoro Homepage

Modern Dynamic Dining Chair, Clear

  • Mfr # DC19CL

  • Zoro # G111372864


product price: $194.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Plastic
Width (In.)
19.37 in
Depth (In.)
18.75 in
Capacity
1
Length
33.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC19CL
Zoro #
G111372864
UPC #
661646040999
Country of Origin
China

Dimensions

Width (In.)
19.37 in
Depth (In.)
18.75 in
Length
33.75 in
Dimension
33.75 in H x 19.37 in W x 18.75 in D

Details

Material
Plastic
Color
Clear
Capacity
1

Description

Bees and geometry love the shape of a hexagon - jump on the bandwagon and add the Dynamic Chair to your dining room, business or restaurant! This attractive organic shape makes a starring debut in contemporary design. These clear acrylic chairs are conveniently stackable, making them ideal for apartments, small spaces, or whenever easy storage is a priority. Because they are made from a single mold, the Dynamic Chairs are strong and durable. Each chair is complete with non-marking feet for floor protecting, with no assembly required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.