Zoro Homepage

Modern Oyster Transparent Side Chair, Transparent Blue

  • Mfr # OC17TBU

  • Zoro # G911373276


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic/Chrome
Width (In.)
17 in
Depth (In.)
16.25 in
Capacity
1
Dimension
32.25 in H x 17 in W x 16.25 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OC17TBU
Zoro #
G911373276
UPC #
704817530261
Country of Origin
China

Dimensions

Width (In.)
17 in
Depth (In.)
16.25 in
Dimension
32.25 in H x 17 in W x 16.25 in D
Length
32.25 in

Details

Material
Plastic/Chrome
Color
Transparent Blue
Capacity
1

Description

The Oyster Dining Chair is perfect for any modern dining room. with its sleek design, this lightweight chair elegantly complements its surroundings with a minimalistic touch. Its unique figure constructed of high-quality plastic is flattered by its thin yet sturdy chrome leg base. Simple yet elegant, this chair is the essence of class.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.