Modern Oyster Transparent Side Dining Side Chair with White Base in Blue, 4PK

  • Mfr # OCW-17TBU4

  • Zoro # G916098662


product price: $846.99
/pk 4, $211.75/ea
Free Shipping & Returns

Key Features

Width (In.)
17 in
Material
Plastic/Chrome
Height (In.)
32.25 in
Depth (In.)
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCW-17TBU4
Zoro #
G916098662
UPC #
644380741100
Country of Origin
China

Dimensions

Width (In.)
17 in
Height (In.)
32.25 in
Depth (In.)
16.25 in

Details

Material
Plastic/Chrome
Color
Transparent Blue

Description

Enhance your dining area with our Oyster Dining Chair, meticulously designed to offer both style and comfort. This versatile chair features a sleek, transparent molded plastic seat and backrest that seamlessly complement any interior decor. The ergonomic curved backrest and waterfall edge seat ensure lasting comfort and proper posture support, making it perfect for extended use in dining rooms, kitchens, or offices. The chair's stability is reinforced by a sturdy X-shaped frame and stainless steel legs with a powder-coated finish, supporting up to 330 lbs. This lightweight, stackable chair is not only easy to move and store but also UV resistant, ensuring long-lasting durability even in sunlit spaces. Assembly is required, but the straightforward process makes it a hassle-free addition to your home or office.


  • The dining chair features a curved backrest that supports the spine's natural curve and a rounded seat edge with a smooth, sloping front that reduces pressure on the thighs. This design makes it comfortable for long sitting in dining rooms, kitchens, or offices.
  • The kitchen chair has an X-shaped frame underneath the seat that provides secure and stable support by evenly distributing weight. It has stainless steel legs with a powder-coated finish for durability and modern style, each with a diameter of 0.7 inches. The chair supports a weight capacity of up to 275 pounds, ensuring it is reliable for everyday use.
  • The seat and backrest are made from high-quality transparent molded polycarbonate. This material is durable and impact-resistant, ensuring the side chair retains its shape and appearance over time. The transparent design creates a sense of openness in the room by allowing light to pass through, contributing to a more airy and spacious feel.
  • This dining chair weighs 10.2 pounds, making it lightweight and easy to move. Its stackable design allows you to save space by stacking multiple chairs when not in use, ideal for both small and large spaces.
  • The chair is UV-resistant, which protects it from fading and discoloration caused by prolonged exposure to sunlight. This feature ensures the accent chair maintains its color and appearance over time.
  • The dining room chair has plastic glides on the bottom of each leg, which protect your floors from scratches and scuffs. These glides help the chair move smoothly and quietly on different surfaces, keeping your flooring in good condition.
  • Assembly is straightforward with all necessary tools and instructions included. The chair features screws beneath the seat for a secure attachment to the frame, enhancing its stability and durability. The smooth surfaces are easy to clean with a dry or damp cloth, ensuring the chair remains in good condition with minimal effort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.