Modern Wooden Dining Chair, Walnut Color Frame in Cream, Brivo Collection

  • Mfr # BC22CR

  • Zoro # G416099305


original price: $436.99
19% off
new price: $349.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
30.51 in
Width (In.)
21.85 in
Material
Leather/Poplar Wood
Depth (In.)
20.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC22CR
Zoro #
G416099305
UPC #
644380735376
Country of Origin
China

Dimensions

Height (In.)
30.51 in
Width (In.)
21.85 in
Depth (In.)
20.47 in

Details

Color
Cream
Material
Leather/Poplar Wood

Description

Experience modern sophistication with the LeisureMod Brivo Dining Chair, designed to elevate your home, kitchen, or cafe space. This leather upholstered chair combines sleek, durable leather with a solid poplar wood frame, offering a refined yet robust seating solution. Its unique open-back design effortlessly connects to armrests, supported by a vertical wood frame and an X-shaped base for a contemporary look and added stability. Enjoy the flexibility of a 360-degree swivel for versatile positioning, complemented by high-density foam cushions for ultimate comfort and ergonomic support. Crafted to hold up over time, this chair features protective caps to safeguard floors and ensure smooth movement. Complete your modern setup with LeisureMod Brivo Dining Chair's easy assembly furniture, designed with your lifestyle in mind perfect for those who value quality, style, and function.


  • The open-back design extends the backrest outward to create armrests, leaving an open space between the seat and backrest. A vertical wood support connects the backrest and armrests to the seat, and an X-shaped base adds stability and a modern look.
  • The chair's leather upholstery provides durability and a sleek, modern look. The leather surface resists wear, keeping its appearance and texture intact over time. This material adds to the chair's stylish design and solid build, made to hold up under regular use.
  • The chair is filled with high-density foam in both the seat and back, providing a balance of softness and support. The seat padding is 1.96 inches thick, and the back padding is 1.57 inches. This foam filling offers comfortable cushioning that holds its shape over time, designed to support natural posture for longer seating.
  • This chair features poplar wood legs with a rich stained finish, supporting up to 300 pounds. The solid poplar wood provides strength and stability, forming a durable foundation. The stained finish enhances the wood's natural texture, adding refinement that complements its sturdy construction.
  • A powder-coated iron swivel plate sits beneath the seat, providing smooth 360-degree rotation. This sturdy iron plate allows the seat to rotate freely, adding flexibility for shifting positions without moving the chair itself. The powder coating enhances the durability of the iron, offering protection against wear and ensuring consistent, seamless rotation.
  • Plastic glides are fitted to the legs, protecting floors from scratches and enabling smooth, quiet movement. A simple wipe with a damp or dry cloth keeps the chair clean, ensuring easy maintenance care and preserving its appearance over time.
  • Assembly requires minimal effort and includes all necessary hardware for a quick setup. Each component fits precisely, ensuring a stable and secure final structure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.