Modern Wooden Dining Chair, Walnut Color Frame in Light Grey, Clivo Collection

  • Mfr # CDWN-18LGR

  • Zoro # G816098625


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
30.9 in
Depth (In.)
20 in
Material
Leather/Poplar Wood
Width (In.)
19.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDWN-18LGR
Zoro #
G816098625
UPC #
644380735437
Country of Origin
China

Dimensions

Height (In.)
30.9 in
Depth (In.)
20 in
Width (In.)
19.88 in

Details

Color
Walnut/Light Grey
Material
Leather/Poplar Wood

Description

Step up your dining space with the LeisureMod Clivo Dining Chair where sleek design meets comfort in perfect harmony! Featuring an elegant open-back design with two curved wooden slats, this chair strikes a modern, minimalist look. Its leather upholstery with high-density foam padding ensures a plush, supportive seat, while the walnut-stained poplar frame adds warmth and durability. The angled legs and X-shaped base provide stability, supporting up to 300 lbs. Plus, the built-in floor protectors safeguard your floors from scratches and noise. Lightweight and easy to assemble, it's perfect for dining rooms, offices, or living spaces.


  • The chair features an open-back design with two curved wooden slats connecting to a wide, flat backrest, giving it a modern, streamlined appearance. The seat has subtly raised sides with a slight dip in the center, creating a sculpted look. The angled legs add stability, complementing the overall minimalist design of the chair.
  • The seat and backrest are upholstered in durable leather, providing a smooth, polished look. The backrest has a thickness of 1.18", and the seat has a thickness of 1.77", contributing to the chair's solid structure. The padding is made from high-density foam with a 1.5-lbs./cu. ft. density, maintaining the chair's structured shape and enhancing its comfort.
  • The chair features a stained finish that enhances the natural wood grain, creating a classic and warm appearance. The walnut-stained finish adds a refined look and protects the wood by forming a surface layer that reduces exposure to moisture and everyday wear. This finish contributes to the chair's overall durability and long-lasting quality.
  • The frame is constructed from solid poplar wood, a material known for its durability and resistance to warping. The legs are 0.98 inches wide, adding to the chair's solid construction. This chair is designed to support up to 300 pounds, with an X-shaped base under the seat that enhances stability and reinforces the chair's structural integrity.
  • The legs are equipped with plastic glides that protect floors from scratches and scuffs. These glides allow the chair to move easily across hardwood, tile, or other surfaces. In addition to protecting the floor, the plastic glides also help reduce noise when the chair is moved, enhancing the chair's practicality for various settings.
  • The chair's lightweight design makes it easy to move and reposition in any room. Its sturdy construction ensures stability, making it suitable for various settings, including the kitchen, dining room, living room, or even office spaces. This versatility allows the chair to integrate seamlessly into different dining or seating arrangements.
  • The chair comes with all the necessary hardware for assembly. The straightforward design allows for a quick and easy setup, so you can start using the chair right away.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.