Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Wooden Dining Chair, Washed Walnut Frame in Light Grey, Klyne Collection

  • Mfr # KCWW-22LGR

  • Zoro # G316098927


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
21.45 in
Height (In.)
29.52 in
Material
Leather/Poplar Wood
Depth (In.)
21.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCWW-22LGR
Zoro #
G316098927
UPC #
644380735369
Country of Origin
China

Dimensions

Width (In.)
21.45 in
Height (In.)
29.52 in
Depth (In.)
21.06 in

Details

Color
Washed Walnut/Light Grey
Material
Leather/Poplar Wood

Description

Get ready to elevate your space with the Leisuremod Klyne Dining Chair, where striking design meets sturdy comfort. The unique double-cutout backrest, shaped to embrace and breathe, offers a comfortable, airy seating experience. Crafted from resilient poplar wood, this chair's 1.02-inch-thick legs provide a strong, durable foundation that supports up to 300 pounds without warping. Smooth leather upholstery enhances durability, keeping the high-density foam padding firm and maintaining the seat's shape over time. The seat foam is 1.96 inches thick, and the backrest is 1.37 inches, giving just the right support for longer sitting. An x-shaped base with a 360-degree swivel ensures easy rotation, while plastic glides protect floors from scratches and allow easy repositioning. With simple assembly instructions and sturdy hardware included, the Leisuremod Klyne Dining Chair promises an effortless addition to any dining space.


  • This dining chair features a backrest with a double cutout shape that creates an open design, allowing for better airflow and a more breathable seating experience. The backrest is gently curved and extends outward to the sides, forming a stable, supportive structure that wraps around the seated area.
  • The frame and legs are constructed from poplar wood, a hardwood known for its strength and durability. The 1.02-inch-thick legs provide solid support, allowing the chair to handle up to 300 pounds. This robust frame and leg construction create a sturdy foundation that resists bending and warping.
  • The seat and backrest are upholstered in high-quality leather, which provides a smooth, durable surface. It serves as a protective barrier over the padding, resisting wear and abrasion. The upholstery maintains the chair's shape and firmness over time, preserving the structural integrity of the seating area.
  • The chair's seat and backrest contain high-density foam with a density of 1.5-lbs./cu. ft. The seat measures 1.96 inches in thickness, and the backrest measures 1.37 inches in thickness. The high-density foam resists flattening under weight, allowing the chair to maintain its shape and support, ensuring that the seat and back remain firm and stable during extended use.
  • The chair includes an x-shaped base under the seat that distributes weight across all legs, stabilizing the chair. A swivel mechanism connects to this base, allowing smooth rotation without affecting the chair's stability or balance.
  • Each chair leg has a plastic glide securely attached to its base, designed to reduce friction between the chair and floor surfaces. These glides protect flooring, such as wood, tile, or laminate, from scratches and damage. The glides also allow the chair to slide smoothly and quietly.
  • The chair comes with all required hardware and clear instructions for easy assembly. Each part connects securely, creating a stable, durable structure once assembled. The included components ensure a precise fit, supporting the chair's overall strength and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.