This item is Discontinued.
This item is Discontinued.
Montara 3 Piece Outdoor Lounge Patio Chair with Glass Top Table, Purple (Discontinued)
Mfr #
MCT29PU
Zoro #
G111371614
UPC # 782860844634
Country of Origin China
Category Outdoor Lounge Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MCT29PU
Zoro #
G111371614
UPC #
782860844634
Country of Origin
China
Dimensions
Length
34 in
Width
25.59 in
Size
34 in H x 25.59 in W x 29.53 in D
Thickness
0.2 in
Depth
29.53 in
Details
Color
Purple
Material
Wicker/Glass/ Iron
Description
The Montara 3 piece set is perfect if you are looking for comfortable seating while only occupying small space. The 3 piece furniture set, includes 1 coffee table with glass a top and 2 chairs. This furniture set is very useful. It is made of durable rattan and iron frame, which makes it sturdy and can serve you for a long time. These hand-woven basket chairs are perfect for balconies or to help maximize seating areas in small spaces.
- •Chair is made with high-quality rattan material
- •Table Top is made of High-Quality Tempered Glass
- •Very sturdy and light enough to be easily carried
- •Indoor or Outdoor use. Weather, Water, UV, Rust resistant
- •Durable plastic string weave perfectly cradles the body within its clean lines and casual sophistication
- •Disassemble for convenient compact storage
- •Simple Assembly Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.