Zoro Homepage

Mosaic Collection Modern Dining Chair in Plum Purple Fabric

  • Mfr # MC44PR

  • Zoro # G916099324


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
16.93 in
Material
Fabric/Iron
Width (In.)
17.72 in
Height (In.)
32.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC44PR
Zoro #
G916099324
UPC #
644380718539
Country of Origin
China

Dimensions

Depth (In.)
16.93 in
Width (In.)
17.72 in
Height (In.)
32.68 in

Details

Material
Fabric/Iron
Color
Plum Purple

Description

Introducing the Mosaic Dining Chair by LeisureMod, your perfect mix of style and comfort. These enticing dining chairs are perfect for creating an inviting atmosphere in your dining area or adding a touch of style to your living room or kitchen. Crafted with superb quality fabric, these chairs offer both elegance and durability, while ensuring every moment feels relaxed and special. Supported by sturdy iron legs with a powder-coated finish, our chairs are designed to withstand daily use and maintain their appealing look for years to come. Moreover, with rubber pads on the legs your floors stay protected from scratches and marks allowing for easy movement across various surfaces. The Mosaic Dining chair comes fully assembled, so you can enjoy them right out of the box without any hassle. Make every mealtime memorable with our chic and convenient dining modern dining accent chairs.


  • Discover unparalleled comfort and style with our modern dining chair, featuring luxurious and soft fabric upholstery generously padded with foam. The backrest of this dining chair is curved to provide optimal support while you dine and relax. Enhanced by elegant diamond stitching along the edges, which adds a stylish and visually appealing detail to the design, this dining chair guarantees comfort and appeal.
  • Experience the luxurious touch of fabric upholstery gracing both the seat and backrest, enhancing the aesthetic charm of your dining space. With its breathable nature, our fabric ensures optimal comfort, minimizing heat buildup during extended periods of sitting. Indulge in both style and durability, as this reliable material not only elevates your décor but also promises a lasting lifespan.
  • Feel relaxed and stable as you take a seat on this dining chair, which boasts sturdy iron legs designed to provide long lasting support adorned with powder-coated finish not only enhances its visual appeal but also serves as a safeguard against scratches, wear, and rust, ensuring both style and durability for your spaces.
  • The Mosaic dining chairs come with rubber pads on the bottom of the chair legs, designed to keep your floors in pristine condition. These pads not only protect your floors but also make it easy to move the chair around, whether you have hardwood, tile, or any other type of flooring.
  • Our dining chair has been carefully crafted to ensure that maintaining its appearance is hassle-free. We recommend spot cleaning with either a dry cloth or a cloth slightly dampened with water. By following these simple care instructions, you can enjoy the beauty of your dining chair for years to come.
  • Easily switch from fancy dinners to relaxed family meals with our versatile dining chair. It fits in perfectly with different dining settings and styles, whether you prefer modern or traditional looks. Its flexibility and ability to blend in with any place like dining rooms, living rooms, meeting rooms, hotels, restaurants, or any other ceremonial environments.
  • Begin using the dining chairs instantly with no assembly required. Perfectly ready for your space right out of the box. Start enjoying your dining experiences without any unnecessary delays or hassle.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.