Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Murray Modern Dining Chair, Clear

  • Mfr # MC20CL

  • Zoro # G111371669


product price: $130.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Material
Plastic
Width (In.)
20.5 in
Depth (In.)
21 in
Capacity
1
Length
32.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC20CL
Zoro #
G111371669
UPC #
661646042283
Country of Origin
China

Dimensions

Width (In.)
20.5 in
Depth (In.)
21 in
Length
32.25 in
Dimension
32.25 in H x 20.5 in W x 21 in D

Details

Material
Plastic
Color
Clear
Capacity
1

Description

Have you ever seen design so exquisite that it leaves you in an absolute fog? with the see-through clean style of the Murray Dining Chair in your modern dining room, you'll be struck into a daze by its modernity and simplicity in design every time you walk by. Made of clear plastic, the chair has an extremely sturdy construction, ensuring durability. It is conveniently stackable for when you need to put it in storage or just sweep the floor. The clear style of the chair is extremely versatile and works like a dream with essentially every room setting. Sold in a variety of colors, the options are abundant. Mixing and matching chairs in an entertainment area is a playful set-up and a great conversation starter. A striking color to add to a dining area is a terrific accent touch. The clear colored chair is already perfect as an addition to a variety of spaces. However you choose to place The Murray Dining Chair, it is sure to be that perfect touch of modern simplicity to your contemporary space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.