Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nervo Upholstered Leather Loveseat with Gold Frame, Black

  • Mfr # NS55BL-L

  • Zoro # G811372676


product price: $581.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Capacity
2
Material
Faux Leather/ Stainless steel
Length
34.65 in
Depth
36.25 in
Width
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS55BL-L
Zoro #
G811372676
UPC #
782860852141
Country of Origin
China

Dimensions

Length
34.65 in
Depth
36.25 in
Width
56 in
Size
34.65 in H x 56 in W x 36.25 in D

Details

Color
Black
Capacity
2
Material
Faux Leather/ Stainless steel

Description

This gorgeous Nervo Loveset brings together a clean design, innovative engineering and craftmanship. A durable wood frame and stainless steel base are topped with thick and comfortable cushions upholseterd in leather to complete your room. The foam-filled seat cushion sits on pocket springs that add support and prevent sagging over time, with enough space for Two people to sit comfortably with room to spare. This is a durable choice that can stay in good shape for years. It has a modern style, which brings a timeless feel to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.