Zoro Homepage

Nervo Upholstered Leather Loveseat with Gold Frame, Cognac Tan

  • Mfr # NS55BR-L

  • Zoro # G711372844


product price: $581.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
56 in
Depth
36.25 in
Material
Faux Leather/ Stainless steel
Size
34.65 in H x 56 in W x 36.25 in D
Length
34.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS55BR-L
Zoro #
G711372844
UPC #
782860852158
Country of Origin
China

Dimensions

Width
56 in
Depth
36.25 in
Size
34.65 in H x 56 in W x 36.25 in D
Length
34.65 in

Details

Color
Cognac Tan
Material
Faux Leather/ Stainless steel
Capacity
2

Description

This gorgeous Nervo Loveset brings together a clean design, innovative engineering and craftmanship. A durable wood frame and stainless steel base are topped with thick and comfortable cushions upholseterd in leather to complete your room. The foam-filled seat cushion sits on pocket springs that add support and prevent sagging over time, with enough space for Two people to sit comfortably with room to spare. This is a durable choice that can stay in good shape for years. It has a modern style, which brings a timeless feel to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.