
Nervo Upholstered Leather Sofa with Gold Frame, White (Discontinued)
- Mfr # NS83W-L
- Zoro # G911372385
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS83W-L
Zoro #
G911372385
UPC #
782860852295
Country of Origin
China
Dimensions
Length
34.65 in
Size
34.65 in H x 83.5 in W x 36.25 in D
Width
83.5 in
Depth
36.25 in
Details
Capacity
3
Material
Faux Leather/ Stainless steel
Color
White
Description
This gorgeous Nervo Sofa brings together a clean design, innovative engineering and craftmanship. A durable wood frame and stainless steel base are topped with thick and comfortable cushions upholseterd with leather to complete your room. The foam-filled seat cushion sits on pocket springs that add support and prevent sagging over time, with enough space for three people to sit comfortably with room to spare. This is a durable choice that can stay in good shape for years. It has a modern style, which brings a timeless feel to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.