Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nervo Upholstered Velvet Loveseat with Gold Frame, Light Grey

  • Mfr # NS55LGR

  • Zoro # G411372700


product price: $484.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Depth
36.25 in
Capacity
2
Size
34.65 in H x 56 in W x 36.25 in D
Material
Velvet/Stainless steel
Width
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS55LGR
Zoro #
G411372700
UPC #
782860852110
Country of Origin
China

Dimensions

Depth
36.25 in
Size
34.65 in H x 56 in W x 36.25 in D
Width
56 in
Length
34.65 in

Details

Capacity
2
Material
Velvet/Stainless steel
Color
Light Grey

Description

This gorgeous Nervo Loveset brings together a clean design, innovative engineering and craftmanship. A durable wood frame and stainless steel base are topped with thick and comfortable cushions upholseterd with velvet to complete your room. The foam-filled seat cushion sits on pocket springs that add support and prevent sagging over time, with enough space for two people to sit comfortably with room to spare. This is a durable choice that can stay in good shape for years. It has a modern style, which brings a timeless feel to your home.


  • •The Loveseat has space for two people to sit comfortably
  • •The cushions are removable, so it's a Easy to vacuum up any crumbs.
  • •The stylish attractive design makes this item an amazing match for your home
  • •Soft velvet fabric filled with Fiber Wrapped foam makes a comfortable Loveseat that you can sit on for hours
  • •Strong and durable Stainless Steel Brushed Gold Base With Floor Protectors
  • •The frame is constructed from sturdy wood with pocket springs for extra comfort
  • •No assembly required Leaving you stress-free and with a little extra time on your hands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.