
Nervo Upholstered Velvet Loveseat with Gold Frame, Orange Marmalade
Mfr # NS55OR
Zoro # G811372782
product price: $1,519.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Size
34.65 in H x 56 in W x 36.25 in D
Depth
36.25 in
Capacity
2
Length
34.65 in
Material
Velvet/Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS55OR
Zoro #
G811372782
UPC #
782860852127
Country of Origin
China
Dimensions
Size
34.65 in H x 56 in W x 36.25 in D
Depth
36.25 in
Length
34.65 in
Width
56 in
Details
Color
Orange Marmalade
Capacity
2
Material
Velvet/Stainless steel
Description
This gorgeous Nervo Loveset brings together a clean design, innovative engineering and craftmanship. A durable wood frame and stainless steel base are topped with thick and comfortable cushions upholseterd with velvet to complete your room. The foam-filled seat cushion sits on pocket springs that add support and prevent sagging over time, with enough space for two people to sit comfortably with room to spare. This is a durable choice that can stay in good shape for years. It has a modern style, which brings a timeless feel to your home.
- •The Loveseat has space for two people to sit comfortably
- •The cushions are removable, so it's a Easy to vacuum up any crumbs.
- •The stylish attractive design makes this item an amazing match for your home
- •Soft velvet fabric filled with Fiber Wrapped foam makes a comfortable Loveseat that you can sit on for hours
- •Strong and durable Stainless Steel Brushed Gold Base With Floor Protectors
- •The frame is constructed from sturdy wood with pocket springs for extra comfort
- •No assembly required Leaving you stress-free and with a little extra time on your hands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.