Zoro Homepage

Nervo Velvet Accent Armchair with Gold Frame, Light Grey

  • Mfr # NS32LGR

  • Zoro # G911372231


product price: $387.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
36.25 in
Overall Length
34.65 in
Material
Velvet/Stainless steel
Size
34.65 in H x 32.75 in W x 36.25 in D
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS32LGR
Zoro #
G911372231
UPC #
782860852332
Country of Origin
China

Dimensions

Overall Depth
36.25 in
Overall Length
34.65 in
Size
34.65 in H x 32.75 in W x 36.25 in D
Width
32.75 in

Details

Color
Light Grey
Material
Velvet/Stainless steel
Capacity
1

Description

This gorgeous Nervo accent chair brings together a clean design, innovative engineering, and craftsmanship. A durable wood frame and stainless steel base are topped with thick and comfortable cushions upholseterd with velvet to complete your room. The foam-filled seat cushion sits on pocket springs that add support and prevent sagging over time, with enough space for you to sit comfortably with room to spare. This is a durable choice that can stay in good shape for years. It has a modern style, which brings a timeless feel to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.