
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NO20GR
Zoro #
G911371869
UPC #
765531576881
Country of Origin
China
Dimensions
Overall Length
43 in
Width
25 in
Depth
25 in
Thickness
2.36 in
Size
43 in H x 25 in W x 25 in D
Details
Color
Grey
Material
Nylon/Mesh
Capacity
1
Description
The Newton Mesh Office Chair is perfect for a day's work, The chair with double layers mesh can avoid sweaty feeling from a long time sitting. An adjustable lever underneath the seat can adjust the height and also can control the rock function. Flip-up arms give the option to go armless. Moreover, it can be put under the desk with flip-up arms to save your room, especially is suitable for small space. A desk chair like this is a great option for contemporary style with functional support and mobility.
- •Comfortable seat and back for all-day use
- •Breathable mesh offers a ventilated design to keep air circulating so you're cooler
- •Waterfall front edge seat removes pressure from the lower legs
- •Flip up armrests, 360-degree swivel, lightweight design
- •Gas lift height adjustment, and tilt lock feature
- •Five dual wheel casters for easy mobility
- •Simple assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.