Opaline Series Elegant Wooden Dining Chair in Two-Tone Grey, 4PK

  • Mfr # OC24GR4

  • Zoro # G116098714


product price: $1,014.99
/pk 4, $253.75/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
PU Leather/Rubberwood
Width (In.)
22.06 in
Height (In.)
36.25 in
Depth (In.)
21.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OC24GR4
Zoro #
G116098714
UPC #
644380745948
Country of Origin
China

Dimensions

Width (In.)
22.06 in
Height (In.)
36.25 in
Depth (In.)
21.67 in

Details

Material
PU Leather/Rubberwood
Color
Grey

Description

Enhance your dining space with the Opaline Dining Chair- combines timeless style with durable construction, making it a sophisticated addition to any setting. The chair offers a choice between luxurious PU leather or soft velvet upholstery, each complemented by meticulous topstitching. The seat and back are padded with high-density sponge filling, ensuring a plush and supportive seating experience. The ergonomic design is paired with gold accents on the arms and back, creating a blend of comfort and elegance. Every element of this chair has been thoughtfully crafted, making it not just a functional piece of furniture, but also a sophisticated addition to any room.


  • The dining chair features a flared back design, characterized by its outwardly curved sides that extend from the backrest. This style maximizes comfort by providing extra support and a cozy, enveloped feel. The backrest is supported by a wooden frame, and with elegant gold accents, this chair looks luxurious and makes a stunning centerpiece in any dining space.
  • The dining armchair features a solid rubberwood frame that is 1-inch thick and stained in a dark walnut color. The stain enhances the natural grain of the wood with a rich, deep color and provides a protective layer that resists wear and tear. Its strong build ensures stable and reliable support, with a capacity of up to 330 pounds demonstrating its strength.
  • Available in PU leather or velvet, the upholstery is both stylish and practical. PU leather is water-resistant and easy to clean, and velvet offers a soft, plush feel. It also features topstitching that enhances the fabric's durability and adds a refined detail to the chair's appearance.
  • The upholstered dining chair has a 2.5-inch-thick seat filled with high-density sponge, providing comfort and support. The plush padding adjusts to your body while keeping its shape, giving you a nice balance of softness and firmness.
  • Each leg has plastic glides to protect your floors from scratches and scuffs. These glides ensure that the kitchen chair moves smoothly across various surfaces, whether it's hardwood, tile, or carpet.
  • Perfect for dining rooms, kitchens, home offices, living rooms, bedrooms, or as an accent chair in entryways. This versatile dining chair seamlessly fits into various decor styles.
  • The dining room chair comes fully assembled, ready to use straight out of the box. Maintenance is simple- just spot clean with a dry cloth to keep it looking pristine.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.