Zoro Homepage

Opulent Plastic Dining Chair in Chrome Metal Legs, Amber

  • Mfr # OC20A

  • Zoro # G811373123


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic/Metal
Width (In.)
17.13 in
Depth (In.)
20.67 in
Capacity
1
Length
33.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OC20A
Zoro #
G811373123
UPC #
644380713671
Country of Origin
China

Dimensions

Width (In.)
17.13 in
Depth (In.)
20.67 in
Length
33.27 in
Dimension
33.27 in H x 17.13 in W x 20.67 in D

Details

Material
Plastic/Metal
Color
Amber
Capacity
1

Description

The Opulent Modern Dining Chair emerges as a pinnacle of contemporary design, seamlessly blending aesthetic appeal with functionality to elevate your dining space. The dining chair's design is a striking testament to modernity, featuring a captivating solid back design that not only catches the eye but also introduces a stackable functionality, providing a practical solution for storage and efficient space utilization when not actively in use. The chair's stability is anchored in its robust metal base, a foundation built for durability. The sturdy construction of the metal base provides unwavering support, ensuring the chair's longevity and resilience to the rigors of daily use. Enhancing the overall visual appeal of your dining area is the dazzling chrome base finish, the sleek and shiny surface not only introduces an element of glamour to your space but also serves a functional purpose by offering resistance to corrosion and wear. Preserve the integrity of your floors with the dchair's integrated plastic glides floor protectors ensuring smooth gliding across various flooring surfaces, shielding your floors from scratches and damage. The dining chair arrives ready for immediate use. This feature adds an extra layer of appeal, making the Dining Chair a hassle-free and time-efficient choice for those seeking a quick and stylish dining solution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.