Orford TV Stand with MDF Shelves and Powder Coated Iron Legs, Walnut

  • Mfr # ORS88NW

  • Zoro # G911373566


product price:  $157.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
MDF/Iron
Length
23.6 in
Width
55.1 in
Size
23.6 in H x 55.1 in W x 17.7 in D
Depth
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORS88NW
Zoro #
G911373566
UPC #
723098211461
Country of Origin
China

Dimensions

Length
23.6 in
Width
55.1 in
Size
23.6 in H x 55.1 in W x 17.7 in D
Depth
17.7 in

Details

Color
Walnut
Material
MDF/Iron

Description

Upgrade your home entertainment experience with our modern and functional Orford TV Stand. Designed to seamlessly blend aesthetics and functionality, this TV stand is the perfect addition to any living room, family room, or entertainment area. The shelves are constructed from MDF, providing a sturdy and reliable surface for your TV and accessories. The legs are made of iron and are powder-coated for added strength and a sleek finish. This combination of materials ensures that your TV stand will withstand the test of time. It is not only stylish but also functional. Its open shelving design allows for excellent airflow, which is crucial for maintaining the performance of your electronic devices. It also provides easy access for cable management, helping you keep your entertainment area tidy and organized. With our TV stand, you're not just investing in a piece of furniture; you're investing in endless entertainment possibilities. Create a cozy movie night atmosphere, showcase your gaming setup, or simply enjoy your favorite TV shows in style. The spacious shelves can accommodate Blu-ray players, gaming consoles, sound systems, and more. Upgrade your space today with our modern TV stand, and enjoy the convenience and style it brings to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.