Zoro Homepage

Oval 82.7 in W, 29.5 in L, MDF/Steel, Black

  • Mfr # TT84BL

  • Zoro # G811373307


product price: $710.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Shape
Oval
Width
82.7 in
Length
29.5 in
Tabletop Material
MDF/Steel
Tabletop Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT84BL
Zoro #
G811373307
UPC #
723098208188
Country of Origin
China

Dimensions

Width
82.7 in
Length
29.5 in
Depth
35.4 in
Dimension
29.5 in H x 82.7 in W x 35.4 in D

Details

Shape
Oval
Tabletop Material
MDF/Steel
Tabletop Color
Black
Color
Black
Capacity
8

Description

Indulge in the perfect blend of style and functionality with the Tule Oval Dining Table, meticulously designed to enhance your dining space. Crafted with precision, the table boasts a top made from high-quality MDF that exudes both durability and style. Supported by a strong steel base, this table offers a perfect blend of aesthetics and stability. Its versatile oval shape offers a welcoming ambiance and ample space that is perfect for family dinners, celebrations, and intimate gatherings, becoming the heart of memorable moments. Transform your dining area into a realm of sophistication and lasting memories with the Tule Oval Dining Table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.