Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oyster Acrylic Barstool with Steel Frame in Chrome Finish, Smoke, 2PK

  • Mfr # OC31TBL2

  • Zoro # G811373437


product price: $391.99
/pk 2, $196.00/ea
Free Shipping & Returns

Key Features

Overall Width
17.9 in
Overall Length
44.7 in
Capacity
1
Material
Plastic/Chrome
Dimension
44.7 in H x 17.9 in W x 20.7 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OC31TBL2
Zoro #
G811373437
UPC #
644380719376
Country of Origin
China

Dimensions

Overall Width
17.9 in
Overall Length
44.7 in
Dimension
44.7 in H x 17.9 in W x 20.7 in D
Depth
20.7 in

Details

Color
Smoke
Capacity
1
Material
Plastic/Chrome
Series
Oyster

Description

The Oyster Mid-Century Modern Barstool is more than just a piece of furniture; it's a symbol of sophistication, comfort, and versatility. This bar stool is a true embodiment of modern luxury for your kitchen and dining room. The Barstool is designed with your comfort in mind. Featuring a full-back design that promotes proper posture during extended seating. Moreover, it has a footrest that enhances your comfort, providing a convenient place to rest your feet, whether you're enjoying a quick meal or a leisurely drink. At the heart of this barstool's design is its premium acrylic seat and backrest. Acrylic is celebrated for its exceptional clarity, durability, and modern aesthetics. The steel frame is finished with a sleek chrome coating that not only enhances its visual appeal but also ensures long-lasting resistance to rust and corrosion. Space-saving solutions meet modern design with the stackable feature of the Oyster Barstool. When not in use, you can easily stack multiple barstools together, optimizing your floor space. The barstool comes with plastic glides on its feet, offering a dual benefit. These glides not only provide a stable and secure footing but also protect your floors from unsightly scratches and marks when the barstool is moved or repositioned. Some assembly is required to ensure that the Barstool arrives in perfect condition. However, rest assured that the assembly process is straightforward and hassle-free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.