
Pemborke Round Coffee Table with Wood Top and Powder Coated Iron Frame Accent Table, Natural Wood
Mfr # PTRBL-31NW
Zoro # G711373599
product price: $94.45
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
31.4 in
Length
15.7 in
Tabletop Material
Oak Wood/Iron
Tabletop Color
Natural Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTRBL-31NW
Zoro #
G711373599
UPC #
798118647612
Country of Origin
China
Dimensions
Width
31.4 in
Length
15.7 in
Size
15.7 in H x 31.4 in W x 31.4 in D
Thickness
0.71 in
Depth
31.4 in
Details
Shape
Round
Tabletop Material
Oak Wood/Iron
Tabletop Color
Natural Wood
Description
The Pemborke Coffee Table is the perfect addition to any modern living space. Its sleek and sophisticated design, combined with its high-quality materials and durability, make it an excellent choice for anyone looking to elevate their home decor. The table's ample surface area makes it an ideal centerpiece for your living room, providing both functionality and aesthetic appeal. The top of the table is made of oak wood, known for its strength and durability, ensuring that the table can withstand heavy use for years to come. The base is made of powder-coated iron, providing a sturdy and stable foundation for the table. The table is designed to be lightweight, making it easy to move around your living room and position as needed. The Pemborke Coffee Table requires assembly. The item includes instructions that will guide you through the assembly process, making it easy to have your new coffee table set up and ready to use in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.