
Quincy Leather Bar Stools with Gold Metal Frame, Light Brown, 2PK (Discontinued)
- Mfr # QSG29BR2
- Zoro # G811371402
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSG29BR2
Zoro #
G811371402
UPC #
782860850802
Country of Origin
China
Dimensions
Overall Height
29 in
Overall Width
15 in
Depth
15 in
Dimension
29 in H x 15 in W x 15 in D
Thickness
1.9 in
Details
Color
Light Brown
Finish
Gold Frame
Capacity
1
Material
Leather/Metal
Series
Quincy
Description
Behind every kitchen island or entertainment space, there is a bar stool waiting to be sat on. Furnish your kitchen or bar area in modern style with the Quincy barstool. The sturdy gold metal frame provides a sturdy base, while the plush seat and footrest ensure maximum comfort. The clean look and the sharp squared shape give this stool an eye-catching appearance, while the neutral color allows it to match well with any decor.
- •Comfortable PU leather Cushion
- •Seat thickness is 1.9 In
- •Footrest for comfort and convenience
- •Sturdy Gold Metal Base
- •Bar Height Stools
- •Each leg is equipped with an anti-scratch and anti-noise Plastic Glide to protect your floor
- •Lightweight Simple assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.