Quincy Quilted Stitched Leather Bar Stools with Gold Metal Frame, Charcoal Black

  • Mfr # QSG29BL

  • Zoro # G211371484


product price: $60.79
/ea

Key Features

Overall Height
29 in
Overall Width
15 in
Color
Charcoal Black
Finish
Gold Frame
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSG29BL
Zoro #
G211371484
UPC #
782860850864
Country of Origin
China

Dimensions

Overall Height
29 in
Overall Width
15 in
Thickness
1.9 in
Depth
15 in
Dimension
29 in H x 15 in W x 15 in D

Details

Color
Charcoal Black
Finish
Gold Frame
Capacity
1
Material
Quilted Leather/Metal
Series
Quincy
Style
Modern
Backrest
No

Description

Behind every kitchen island or entertainment space, there is a bar stool waiting to be sat on. Furnish your kitchen or bar area in modern style with the Quincy barstool. The sturdy gold metal frame provides a sturdy base, while the plush seat and footrest ensure maximum comfort. The clean look and the sharp squared shape give this stool an eye-catching appearance, while the neutral color allows it to match well with any decor.


  • •Comfortable PU leather Cushion
  • •Seat thickness is 1.9 In
  • •Footrest for comfort and convenience
  • •Sturdy Gold Metal Base
  • •Bar Height Stools
  • •Each leg is equipped with an anti-scratch and anti-noise Plastic Glide to protect your floor
  • •Lightweight Simple assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.