Zoro Homepage
This item is Discontinued.
Leisuremod Rectangular 16.73 in W, 17.32 in L, Plastic/Aluminum, Clear LFT17CL

Rectangular 16.73 in W, 17.32 in L, Plastic/Aluminum, Clear (Discontinued)

  • Mfr # LFT17CL
  • Zoro # G611372456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFT17CL
Zoro #
G611372456
UPC #
723098208232
Country of Origin
China

Dimensions

Width
16.73 in
Length
17.32 in
Depth
15.75 in
Size
17.32 in H x 16.73 in W x 15.75 in D
Thickness
0.16 in

Details

Shape
Rectangular
Tabletop Material
Plastic/Aluminum
Tabletop Color
Clear

Description

The Lawrence Modern Folding Side Table combines mid-century style with modern utility. This adaptable item combines innovative functionality with attractive looks, making it a must-have for your home design. The surface of the sleek foldable side table has been painstakingly crafted from high-quality plastic, which is recognized for its durability and adaptability. The rectangular tabletop has plenty of room for your stuff, whether they're a beloved book, a colorful vase, or a cup of coffee. A trestle foundation not only adds to the visual appeal of the folding table, but it also assures stability and balance. The aluminum frame with a chrome finish adds to the frame's aesthetic attractiveness by collecting and reflecting light to produce a striking impression in your living environment. The contemporary folding side table is a lightweight piece of furniture that is extremely movable. The foldable table comes with plastic floor protectors on each leg to protect your flooring from unwanted scratches or blemishes. The foldable side table comes completely completed and ready to use in your living room or bedroom, with no extra assembly necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.