Zoro Homepage

Rectangular 32 in W, 29 in L, Glass/Beech Wood, Clear

  • Mfr # EP47CLT

  • Zoro # G211371682


product price: $259.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Rectangular
Width
32 in
Length
29 in
Tabletop Material
Glass/Beech Wood
Tabletop Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP47CLT
Zoro #
G211371682
UPC #
704817532357
Country of Origin
China

Dimensions

Width
32 in
Length
29 in
Depth
48 in
Thickness
3.8 in
Dimension
29 in H x 32 in W x 48 in D

Details

Shape
Rectangular
Tabletop Material
Glass/Beech Wood
Tabletop Color
Clear
Color
Clear

Description

Rectangle in design, with Eiffel wires on the base, makes this transitional Dover dining table the perfect blend of styles. Criss-cross frame and anti-skid foot pad provide not only elegance but stability. Add this table to your dining room for a casual atmosphere that blends all of your contemporary and traditional decors


  • •Rectangular Table Top is made of High-Quality Tempered Glass. *Top is Screwed Tightly to Base to provide Stability.
  • •High-Quality Beech Wood Base.
  • •Lightweight.
  • •Chrome plated black steel Eiffel base.
  • •Dowel legs in the sustainable wood finish.
  • •Spacious Area For Comfort.
  • •Comes with floor protectors to prevent scratching. Some Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.