Zoro Homepage

Rectangular 55.11 in W, 28 in L, Sintered Stone/Steel, Light Grey

  • Mfr # STBLG-55IGR-S

  • Zoro # G411373059


product price: $1,409.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Rectangular
Width
55.11 in
Length
28 in
Tabletop Material
Sintered Stone/Steel
Tabletop Color
Light Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STBLG-55IGR-S
Zoro #
G411373059
UPC #
644380710984
Country of Origin
China

Dimensions

Width
55.11 in
Length
28 in
Dimension
28 in H x 55.11 in W x 31.50 in D
Depth
31.50 in

Details

Shape
Rectangular
Tabletop Material
Sintered Stone/Steel
Tabletop Color
Light Grey
Color
Light Grey
Capacity
6

Description

Elevate your dining space with the Sylva Modern Rectangular Dining Table, a stunning piece designed to enhance both form and function in your kitchen and dining room. The contemporary design of this dining table is evident in its spacious 55in rectangular tabletop, providing ample room for family gatherings, festive celebrations, and intimate meals alike. The tabletop is crafted from cutting-edge sintered stone or glass, materials highly prized for their durability and low-maintenance characteristics. Beyond functionality, these tabletops introduce a sense of opulence to your dining area, enhancing its visual appeal. Adding a touch of elegance to the table is the robust gold steel base with stylish legs. This base is not only about aesthetics but also about longevity. The steel base is further adorned with a powder-coated finish, serving a dual purpose by enhancing its aesthetic charm and providing protection against wear and corrosion. The pedestal base is a distinctive feature of this dining table, designed with a rectangular form that adds both stability and style to your dining experience. For your convenience, the assembly process for this dining table is made manageable with clear and comprehensive instructions provided. All the necessary hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.