
Rectangular 55.11 in W, 29.9 in L, Sintered Stone/ Stainless Steel, White/Gold
Mfr # VTG-55WG-S
Zoro # G111372666
product price: $1,229.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Shape
Rectangular
Width
55.11 in
Length
29.9 in
Tabletop Material
Sintered Stone/ Stainless Steel
Tabletop Color
White/Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTG-55WG-S
Zoro #
G111372666
UPC #
644380709667
Country of Origin
China
Dimensions
Width
55.11 in
Length
29.9 in
Depth
31.50 in
Dimension
29.9 in H x 55.11 in W x 31.50 in D
Details
Shape
Rectangular
Tabletop Material
Sintered Stone/ Stainless Steel
Tabletop Color
White/Gold
Color
White/Gold
Capacity
6
Description
Introducing the Voren Modern Dining Table, a sophisticated and versatile centerpiece for your kitchen and dining room. This contemporary dining table boasts a generous 55in rectangular tabletop, providing ample space for family gatherings and creating a focal point for memorable dining experiences. Crafted with precision, the tabletop is constructed from sintered stone or glass, cutting-edge materials known for their exceptional durability and easy maintenance. The sleek and modern aesthetic of the tabletop complements the overall design, creating a harmonious blend of style and functionality. The dining table's stainless steel double pedestal base is a standout feature, with a robust gold finish that adds a layer of sophistication to its design. The rectangular base contributes to the dining table's sleek and contemporary look while ensuring stability. The brushed coating on the stainless steel base not only provides a shiny and polished appearance but also infuses an element of elegance. To make the assembly process manageable for users, the Voren Dining Table comes with clear and comprehensive instructions. All the necessary hardware is included, ensuring a smooth and hassle-free assembly experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.