Zoro Homepage

Rectangular 55.11 in W, 29.9 in L, Sintered Stone/Steel, Black/Gold

  • Mfr # NTG-55BLG-S

  • Zoro # G711372950


product price: $856.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Rectangular
Width
55.11 in
Length
29.9 in
Tabletop Material
Sintered Stone/Steel
Tabletop Color
Black/Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTG-55BLG-S
Zoro #
G711372950
UPC #
644380710687
Country of Origin
China

Dimensions

Width
55.11 in
Length
29.9 in
Depth
31.50 in
Dimension
29.9 in H x 55.11 in W x 31.50 in D

Details

Shape
Rectangular
Tabletop Material
Sintered Stone/Steel
Tabletop Color
Black/Gold
Color
Black/Gold
Capacity
6

Description

Discover the epitome of modern dining with the Nuvor Dining Table. Meticulously designed to marry the timeless allure of mid-century aesthetics with contemporary functionality, the Nuvor dining table stands as a stunning testament to the artistry of leisure. The Nuvor dining table is crowned with a generously sized rectangular top, providing an expansive canvas for your culinary adventures and social gatherings. Fixed legs offer unwavering support, anchoring the table with a sense of permanence and ensuring a stable foundation for shared meals and cherished moments. Elevating the dining experience, the dining table features a tabletop crafted from sintered stone a cutting-edge material renowned for its durability, resistance to scratches, and easy maintenance. The dining table is supported by a robust steel base featuring sleek, rectangular legs. The golden hue of the steel base adds a touch of opulence and sophistication to the overall design. The steel base is adorned with a meticulously applied powder-coated finish. This finish serves a dual purpose that enhances the visual allure of the golden steel while providing a protective layer against wear and corrosion. Whether hosting an intimate family dinner or a festive gathering, the spacious layout of the dining table ensures that everyone enjoys a seat at the table without compromising on comfort. Accompanied by clear and comprehensive instructions, all the necessary hardware is thoughtfully included to ensure a seamless assembly experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.