
Rectangular 55.11 in W, 29.9 in L, Sintered Stone/Steel, Deep Grey
Mfr # NTG-55DGR-S
Zoro # G011373022
product price: $856.99
/eaKey Features
Shape
Rectangular
Width
55.11 in
Length
29.9 in
Tabletop Material
Sintered Stone/Steel
Tabletop Color
Deep Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTG-55DGR-S
Zoro #
G011373022
UPC #
644380710779
Country of Origin
China
Dimensions
Width
55.11 in
Length
29.9 in
Dimension
29.9 in H x 55.11 in W x 31.50 in D
Depth
31.50 in
Details
Shape
Rectangular
Tabletop Material
Sintered Stone/Steel
Tabletop Color
Deep Grey
Color
Deep Grey
Capacity
6
Description
Discover the epitome of modern dining with the Nuvor Dining Table. Meticulously designed to marry the timeless allure of mid-century aesthetics with contemporary functionality, the Nuvor dining table stands as a stunning testament to the artistry of leisure. The Nuvor dining table is crowned with a generously sized rectangular top, providing an expansive canvas for your culinary adventures and social gatherings. Fixed legs offer unwavering support, anchoring the table with a sense of permanence and ensuring a stable foundation for shared meals and cherished moments. Elevating the dining experience, the dining table features a tabletop crafted from sintered stone a cutting-edge material renowned for its durability, resistance to scratches, and easy maintenance. The dining table is supported by a robust steel base featuring sleek, rectangular legs. The golden hue of the steel base adds a touch of opulence and sophistication to the overall design. The steel base is adorned with a meticulously applied powder-coated finish. This finish serves a dual purpose that enhances the visual allure of the golden steel while providing a protective layer against wear and corrosion. Whether hosting an intimate family dinner or a festive gathering, the spacious layout of the dining table ensures that everyone enjoys a seat at the table without compromising on comfort. Accompanied by clear and comprehensive instructions, all the necessary hardware is thoughtfully included to ensure a seamless assembly experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.