Zoro Homepage
This item is Discontinued.
Leisuremod Rectangular 55.11 in W, 29.9 in L, Sintered Stone/Steel, White NTG-55W-S

Rectangular 55.11 in W, 29.9 in L, Sintered Stone/Steel, White (Discontinued)

  • Mfr # NTG-55W-S
  • Zoro # G411372892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTG-55W-S
Zoro #
G411372892
UPC #
644380710625
Country of Origin
China

Dimensions

Width
55.11 in
Length
29.9 in
Dimension
29.9 in H x 55.11 in W x 31.50 in D
Depth
31.50 in

Details

Shape
Rectangular
Tabletop Material
Sintered Stone/Steel
Tabletop Color
White
Color
White
Capacity
6

Description

Discover the epitome of modern dining with the Nuvor Dining Table. Meticulously designed to marry the timeless allure of mid-century aesthetics with contemporary functionality, the Nuvor dining table stands as a stunning testament to the artistry of leisure. The Nuvor dining table is crowned with a generously sized rectangular top, providing an expansive canvas for your culinary adventures and social gatherings. Fixed legs offer unwavering support, anchoring the table with a sense of permanence and ensuring a stable foundation for shared meals and cherished moments. Elevating the dining experience, the dining table features a tabletop crafted from sintered stone a cutting-edge material renowned for its durability, resistance to scratches, and easy maintenance. The dining table is supported by a robust steel base featuring sleek, rectangular legs. The golden hue of the steel base adds a touch of opulence and sophistication to the overall design. The steel base is adorned with a meticulously applied powder-coated finish. This finish serves a dual purpose that enhances the visual allure of the golden steel while providing a protective layer against wear and corrosion. Whether hosting an intimate family dinner or a festive gathering, the spacious layout of the dining table ensures that everyone enjoys a seat at the table without compromising on comfort. Accompanied by clear and comprehensive instructions, all the necessary hardware is thoughtfully included to ensure a seamless assembly experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.