Zoro Homepage

Rectangular 55.11 in W, 29.9 in L, Stone/Stainless Steel, Black/Gold

  • Mfr # ETBL-55BLG-S

  • Zoro # G411373523


product price: $789.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Rectangular
Width
55.11 in
Length
29.9 in
Tabletop Material
Stone/Stainless Steel
Tabletop Color
Black/Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETBL-55BLG-S
Zoro #
G411373523
UPC #
644380708431
Country of Origin
China

Dimensions

Width
55.11 in
Length
29.9 in
Dimension
29.9 in H x 55.11 in W x 31.50 in D
Depth
31.50 in

Details

Shape
Rectangular
Tabletop Material
Stone/Stainless Steel
Tabletop Color
Black/Gold
Color
Black/Gold
Capacity
6

Description

The Elega Modern Dining Table stands as a sophisticated masterpiece in contemporary furniture design, offering a perfect blend of functionality, durability, and aesthetic appeal. At the heart of its design is a generously sized 55in rectangular surface, providing an expansive and inviting space for family gatherings and communal dining experiences. The stable fixed legs of the dining table serve as an unwavering foundation, ensuring reliability and sturdiness that can withstand the rigors of daily use. Crafted with meticulous attention to detail, the tabletop is available in cutting-edge sintered stone or glass options. Both materials are chosen not only for their sophisticated appearance but also for their outstanding durability and ease of upkeep. The dining table's stainless steel base is a testament to modern sophistication. Boasting sturdiness and durability, the stainless steel construction ensures a long-lasting investment for your dining space. The steel base undergoes a meticulous powder-coated finish. The powder-coated finish ensures that the dining table maintains its pristine appearance over time, standing as a testament to the commitment to quality craftsmanship. Recognizing the importance of preserving your flooring, the dining table comes equipped with floor protectors made of high-quality plastic. These thoughtfully designed protectors serve as a reliable barrier against potential scratches and damage, ensuring that your floors remain unblemished. The dining table comes with clear and comprehensive instructions. Every detail is considered, and all the necessary hardware is included, making the assembly process manageable and stress-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.