Zoro Homepage

Rectangular 63 in W, 30 in L, Acrylic/Chrome/MDF/Metal, Jade Green

  • Mfr # LF19RTM63G6

  • Zoro # G911371586


product price: $619.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Shape
Rectangular
Width
63 in
Length
30 in
Tabletop Material
Acrylic/Chrome/MDF/Metal
Tabletop Color
Jade Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF19RTM63G6
Zoro #
G911371586
UPC #
644380705270
Country of Origin
China

Dimensions

Width
63 in
Length
30 in
Thickness
1.5 in
Depth
34 in
Dimension
30 in H x 63 in W x 34 in D

Details

Shape
Rectangular
Tabletop Material
Acrylic/Chrome/MDF/Metal
Tabletop Color
Jade Green
Color
Jade Green
Capacity
7

Description

The perfect combination of style and functionality - the Lawrence Acrylic Folding Dining Chair and Rectangular Wood Dining Table Set. Designed to enhance your dining experience, these furniture pieces are built to last and provide comfort, convenience, and elegance to any space. The transparent acrylic seat and backrest of the chairs create a modern and contemporary look that adds a touch of sophistication to your dining area. One of the key features of the chairs is their foldable design, making them highly convenient for storage. Whether you have a small dining area or need extra seating for guests, these foldable chairs offer a practical solution without compromising on style. The spacious area of the table top offers ample room for comfortable dining. The table has powder-coated metal legs, designed to withstand the rigors of daily use, ensuring that your table remains steady and secure. The Lawrence Acrylic Folding Dining Chair and Rectangular Wood Dining Table Set is the perfect combination for your dining space.


  • •The table's design showcases a stylish and contemporary look that seamlessly complements various interior styles. Its sleek lines and simple yet elegant appearance make it a flexible furniture choice suitable for any room.
  • •The dining chairs feature a sleek and modern design that adds sophistication to your home. They are a perfect addition to any dining room, kitchen, or living room, effortlessly blending with various interior styles.
  • •The table's combination of high-quality MDF and powder-coated metal legs ensure its durability and longevity- designed to withstand daily use and retain its aesthetic appeal for years to come.
  • •The chairs are supported by a sturdy chrome frame that provides stability and durability. The chrome finish adds a touch of elegance and enhances the overall aesthetic appeal of the chairs.
  • •The table offers a spacious area for comfortable dining. Whether you're hosting a large dinner party or enjoying a cozy meal with your family, there's ample room for everyone to sit comfortably and enjoy their food.
  • •The chairs and table in this set come with floor protectors attached to the legs. These protectors prevent scratches and damage to your floors, keeping them in pristine condition.
  • •The table requires simple assembly, with clear instructions and easy-to-follow steps. On the other hand, the chairs come fully assembled, simply unpack them and place them around the table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.