Zoro Homepage

Rectangular 63 in W, 30 in L, MDF/Metal, Ebony

  • Mfr # RTX63BL

  • Zoro # G811371969


product price: $479.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Rectangular
Width
63 in
Length
30 in
Tabletop Material
MDF/Metal
Tabletop Color
Ebony
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTX63BL
Zoro #
G811371969
UPC #
765531573743
Country of Origin
China

Dimensions

Width
63 in
Length
30 in
Thickness
1.5 in
Dimension
30 in H x 63 in W x 35.44 in D
Depth
35.44 in

Details

Shape
Rectangular
Tabletop Material
MDF/Metal
Tabletop Color
Ebony
Color
Ebony
Capacity
6

Description

Add a unique silhouette with the Revanna Dining Table. The 63in rectangular wooden top sits atop a stunningly designed metal base. With its sleek appearance and geometric base, the Revanna Dining Table allows you to sit with your guests in comfort and in style.


  • •Rectangular Table Top is made of High-Quality MDF
  • •High-Quality metal powder coated base
  • •Angled x shaped legs for a modern style
  • •Top is Screwed Tightly to Base to Provide Stability
  • •Spacious Area For Comfort
  • •Comes with floor protectors to prevent scratching
  • •Some Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.