Zoro Homepage
This item is Discontinued.
Leisuremod Rectangular 63 in W, 30 in L, MDF/Metal, Natural Wood RTX63NW

Rectangular 63 in W, 30 in L, MDF/Metal, Natural Wood (Discontinued)

  • Mfr # RTX63NW
  • Zoro # G811372096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTX63NW
Zoro #
G811372096
UPC #
765531571350
Country of Origin
China

Dimensions

Width
63 in
Length
30 in
Thickness
1.5 in
Depth
35.44 in
Dimension
30 in H x 63 in W x 35.44 in D

Details

Shape
Rectangular
Tabletop Material
MDF/Metal
Tabletop Color
Natural Wood
Color
Natural Wood
Capacity
6

Description

Add a unique silhouette with the Revanna Dining Table. The 63in rectangular wooden top sits atop a stunningly designed metal base. With its sleek appearance and geometric base, the Revanna Dining Table allows you to sit with your guests in comfort and in style.


  • •Rectangular Table Top is made of High-Quality MDF
  • •High-Quality metal powder coated base
  • •Angled x shaped legs for a modern style
  • •Top is Screwed Tightly to Base to Provide Stability
  • •Spacious Area For Comfort
  • •Comes with floor protectors to prevent scratching
  • •Some Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.