
Rectangular 63 in W, 30 in L, MDF/Metal, Sunbleached Grey
Mfr # RTM63GR
Zoro # G111371584
product price: $127.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Shape
Rectangular
Width
63 in
Length
30 in
Tabletop Material
MDF/Metal
Tabletop Color
Sunbleached Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RTM63GR
Zoro #
G111371584
UPC #
765531573767
Country of Origin
China
Dimensions
Width
63 in
Length
30 in
Depth
34 in
Thickness
1.5 in
Dimension
30 in H x 63 in W x 34 in D
Details
Shape
Rectangular
Tabletop Material
MDF/Metal
Tabletop Color
Sunbleached Grey
Color
Sunbleached Grey
Capacity
6
Description
Make memories with family and friends around this incredibly good looking and simple designed dining room table. This modern table features a large, smooth surface for everyone to sit around and eat. The beautiful top finishes and spread out legs provide great focal points. So gather family and friends around this generously sized, rectangular dining table and enjoy great meals, or sit around and have a meeting in your home office, this dining table will fit in any room.
- •Rectangular Table Top is made of High-Quality MDF
- •High-Quality metal powder-coated legs
- •Wavey edge to make this an elegant and unique table
- •Top is Screwed Tightly to Base to Provide Stability
- •Spacious Area For Comfort
- •Comes with floor protectors to prevent scratching
- •Some Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.