Zoro Homepage
This item is Discontinued.
Leisuremod Rectangular 63 in W, 30 in L, MDF/Metal, Weathered Oak RTM63WO

Rectangular 63 in W, 30 in L, MDF/Metal, Weathered Oak (Discontinued)

  • Mfr # RTM63WO
  • Zoro # G411371673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTM63WO
Zoro #
G411371673
UPC #
765531573774
Country of Origin
China

Dimensions

Width
63 in
Length
30 in
Dimension
30 in H x 63 in W x 34 in D
Thickness
1.5 in
Depth
34 in

Details

Shape
Rectangular
Tabletop Material
MDF/Metal
Tabletop Color
Weathered Oak
Color
Weathered Oak
Capacity
6

Description

Make memories with family and friends around this incredibly good looking and simple designed dining room table. This modern table features a large, smooth surface for everyone to sit around and eat. The beautiful top finishes and spread out legs provide great focal points. So gather family and friends around this generously sized, rectangular dining table and enjoy great meals, or sit around and have a meeting in your home office, this dining table will fit in any room.


  • •Rectangular Table Top is made of High-Quality MDF
  • •High-Quality metal powder-coated legs
  • •Wavey edge to make this an elegant and unique table
  • •Top is Screwed Tightly to Base to Provide Stability
  • •Spacious Area For Comfort
  • •Comes with floor protectors to prevent scratching
  • •Some Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.