Zoro Homepage

Rectangular 70.86 in W, 29.5 in L, Sintered Stone/Steel, Black/Gold

  • Mfr # ZTBG-71BLG-S

  • Zoro # G911373382


product price: $899.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Rectangular
Width
70.86 in
Length
29.5 in
Tabletop Material
Sintered Stone/Steel
Tabletop Color
Black/Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTBG-71BLG-S
Zoro #
G911373382
UPC #
644380711578
Country of Origin
China

Dimensions

Width
70.86 in
Length
29.5 in
Dimension
29.5 in H x 70.86 in W x 35.43 in D
Depth
35.43 in

Details

Shape
Rectangular
Tabletop Material
Sintered Stone/Steel
Tabletop Color
Black/Gold
Color
Black/Gold
Capacity
6

Description

Explore the pinnacle of contemporary dining with the Zayle Dining Table. Crafted to seamlessly blend the timeless charm of mid-century aesthetics with modern functionality, the Zayle dining table stands as a remarkable expression of leisurely artistry. Topped with a generously proportioned rectangular surface, it offers an expansive canvas for culinary adventures and social gatherings. Sturdy fixed legs provide unwavering support, grounding the table with a sense of permanence for stable shared meals and cherished moments. Enhancing the dining experience, the tabletop is crafted from sintered stone, an innovative material celebrated for its durability, scratch resistance, and easy maintenance. Supported by a robust steel base featuring sleek rectangular legs, the dining table exudes opulence and sophistication with its golden hue. The steel base is meticulously coated with a powder finish, serving both an aesthetic and protective function by enhancing the visual appeal of the golden steel while guarding against wear and corrosion. Whether hosting an intimate family dinner or a festive gathering, the spacious layout ensures everyone enjoys a comfortable seat at the table. With clear and comprehensive instructions, along with all necessary hardware included, the assembly process is thoughtfully designed for a seamless experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.