Zoro Homepage

Rectangular 70.87 in W, 28.7 in L, Stone/Aluminum, White/Gold

  • Mfr # ATBL-71WG-S

  • Zoro # G011371523


product price: $882.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Rectangular
Width
70.87 in
Length
28.7 in
Tabletop Material
Stone/Aluminum
Tabletop Color
White/Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATBL-71WG-S
Zoro #
G011371523
UPC #
644380711899
Country of Origin
China

Dimensions

Width
70.87 in
Length
28.7 in
Thickness
0.47 in
Dimension
28.7 in H x 70.87 in W x 35.43 in D
Depth
35.43 in

Details

Shape
Rectangular
Tabletop Material
Stone/Aluminum
Tabletop Color
White/Gold
Color
White/Gold
Capacity
6

Description

Introducing our exceptional Avo Dining Table featuring an aluminum base, a fixed height for optimal comfort, and a sleek rectangular shape that effortlessly complements modern interiors. Crafted with meticulous attention to detail, this table promises both functionality and aesthetic appeal. The foundation of this table lies in its aluminum base, a material known for its durability. This not only ensures a robust structure but also facilitates easy mobility and maintenance. The fixed height is thoughtfully designed for a comfortable dining experience, striking a balance between ergonomic design and contemporary aesthetics. The table's rectangular shape adds a touch of sophistication to your dining area, creating a visually pleasing focal point. Beyond its construction and assembly, the versatile nature of this dining table expands its utility beyond meal times. Picture it as a central hub for family gatherings, where stories are shared, and laughter echoes. Elevate your dining experience with this thoughtfully designed piece that seamlessly blends practicality with refined design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.