Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regina Modern Executive Leather Office Chair, Saddle Brown

  • Mfr # RO19SBRL

  • Zoro # G911372057


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather/Steel
Length
38.58 in
Width
22.83 in
Depth
24.4 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO19SBRL
Zoro #
G911372057
UPC #
765531578335
Country of Origin
China

Dimensions

Length
38.58 in
Width
22.83 in
Depth
24.4 in
Size
38.58 in H x 22.83 in W x 24.4 in D
Thickness
3.54 in

Details

Material
Faux Leather/Steel
Color
Saddle Brown
Capacity
1

Description

Time spent in your office should be comfortable and relaxing, and this stylish and elegant office chair is designed with your comfort in mind. This rolling desk chair has thick foam cushioning covered in attractive leather. Use the executive chair's 360-degree swivel wheels so you can easily get around the office. The chair's gold steel base is fitted with five dual-wheel casters, while a tension knob and tilt lock allow for easy back position adjustments. This chair delivers the versatility and functionality required by the modern working environment. Quality components and a durable design ensure this Regina office chair is built to last


  • •Polished Gold Steel Frame
  • •Cushioned backrest and seat upholstered in leather makes you feel comfortable during long day working
  • •Adjustable height to meet different demands of height
  • •Ergonomic and lightweight design
  • •Gas lift height adjustment, and tilt lock feature
  • •Five dual wheel casters for easy mobility
  • •Simple assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.