Rivo Collection Elegant Dining Chair in Dark Natural Wood, 2PK

  • Mfr # RC20LBR2

  • Zoro # G916098686


product price:  $816.99
/pk 2, $408.50/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Height (In.)
29.7 in
Material
Oak Wood
Depth (In.)
20.3 in
Width (In.)
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC20LBR2
Zoro #
G916098686
UPC #
644380742091
Country of Origin
China

Dimensions

Height (In.)
29.7 in
Depth (In.)
20.3 in
Width (In.)
23 in

Details

Material
Oak Wood
Color
Dark Natural

Description

Indulge in comfort and sophistication with our meticulously crafted Rivo Dining Chair by LeisureMod. Constructed from sturdy oak wood renowned for its resilience, this chair promises enduring durability and a charming aesthetic. Its supportive arms and backrest ensure a relaxed seating experience, making it perfect for extended periods of sitting. Crafted with precision using biscuit joint joinery which is interlocking pieces bonded with intense adhesive our chair stands as a testament to structural strength and stability. Designed to deliver dependable performance, it gracefully withstands the rigors of daily use and weight-bearing demands. Versatile in its appeal, this chair seamlessly fits into various settings, from the dining room to the living area, adding a touch of contemporary elegance. Arriving fully assembled, this chair saves you time and hassle, allowing you to enjoy its comfort and style immediately.


  • The Rivo dining chair's thoughtfully created design includes supportive wooden arms and backrest for relaxed seating. Coupled with the open back design, which promotes airflow and breathability, this ergonomic chair ensures a comfortable seating experience, making it ideal for prolonged periods of sitting.
  • Crafted from solid oak wood which is known for its exceptional durability and strength, this kitchen dining chair ensures a robust and long-lasting seating solution. The use of biscuit joint joinery which involves interlocking wood pieces with adhesive, emphasizes structural integrity and stability, ensuring a reliable performance even under daily use and weight-bearing conditions.
  • The natural wood grain patterns and color variations contribute to the modern accent chair's aesthetic appeal, creating a warm and inviting atmosphere. It adds a touch of elegance and individuality to each piece, making it a charming addition to any space.
  • The versatility extends beyond the dining room, making our contemporary accent chair a functional and stylish addition to any space in your home. Whether placed in the living room, home office, or even a bedroom, this accent chair seamlessly blends into different environments.
  • Equipped with plastic glides on the feet, the Rivo dining chair not only ensures smooth movement across different floor surfaces but also prevents scratches and damage to floors, preserving their integrity and appearance over time.
  • Keeping our modern dining chair looking its best is effortless, as it only requires wiping with a dry cloth for regular cleaning. This easy maintenance approach ensures that our accent armchair retains its natural beauty and luster, requiring minimal upkeep for long-term enjoyment.
  • Designed for convenience, our dining armchair comes fully assembled and ready to use right out of the box. This saves you time and effort, allowing you to enjoy your new solid wood dining chair immediately without the hassle of assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.