
Rochester Rectangular TV Stand with Enclosed Storage and Powder Coated Iron Legs, Walnut
Mfr # RTS60NW
Zoro # G311371551
product price: $166.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
MDF/Iron/Aluminum
Length
24.9 in
Width
60 in
Depth
15.6 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTS60NW
Zoro #
G311371551
UPC #
723098211393
Country of Origin
China
Dimensions
Length
24.9 in
Width
60 in
Depth
15.6 in
Size
24.9 in H x 60 in W x 15.6 in D
Details
Color
Walnut
Material
MDF/Iron/Aluminum
Shape
Rectangular
Description
The Rochester Mid-Century Modern TV Stand is an embodiment of sophistication and practicality, designed to elevate your living room or bedroom with its exquisite features. This TV stand boasts well-crafted shelving that not only adds a touch of style to your space but also provides convenient storage for media components, books, or decorative items. Supported by a sturdy iron base, this TV stand ensures durability and stability. The powder-coated finish adds a modern touch while providing resistance against scratches and wear, maintaining its sleek appearance over time. The careful attention to detail is evident in the aluminum knobs that adorn the cabinet and drawers. These knobs not only contribute to the stand's aesthetic appeal but also offer a comfortable grip for easy access to stored items. Crafted with precision, the TV stand features a Medium-Density Fiberboard MDF structure. This not only enhances its overall durability but also provides a smooth and polished surface. Designed with the user in mind, the Rochester TV Stand comes with easy-to-follow assembly instructions. All the necessary hardware is provided, simplifying the assembly process and allowing you to enjoy your new furniture piece in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.