Zoro Homepage
This item is Discontinued.
Leisuremod Rossmore Oval Coffee Table with White Powder Coated Steel Frame, Walnut RSW-46WN

Rossmore Oval Coffee Table with White Powder Coated Steel Frame, Walnut (Discontinued)

  • Mfr # RSW-46WN
  • Zoro # G011372964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSW-46WN
Zoro #
G011372964
UPC #
798118647551
Country of Origin
China

Dimensions

Width
46.3 in
Length
12 in
Thickness
0.71 in
Depth
23.8 in
Size
12 in H x 46.3 in W x 23.8 in D

Details

Shape
Oval
Tabletop Material
MDF/Steel
Tabletop Color
Walnut
Frame Color
White

Description

Let your love of cool, mid-century style take shape with this striking Rossmore Oval Coffee table. This stylish modern coffee oval coffee table is designed to transform your living space for a more comfortable and relaxing look, while bringing elegance to your home and a sophisticated look to any indoor setting. Constructed with a strong powder-coated steel frame base and medium-density fiberboard with ash wood veneer top makes this modern oval coffee table strong sturdy and long-lasting. The table is not only a practical addition to your room, but also a stylish addition to your decor. The Rossmore Coffee table is a perfect addition to your living space furniture decor and can serve to organize your space and minimize clutter, minimalist design, and enhance the visual aesthetics of any room. The rounded edge design enhances the modern look of your living room. This coffee table is lightweight for easy placement. Detailed instructions for assembly are all included. and is very easy to assemble


  • •Oval Coffee table has a very elegant and decorative appearance and can be matched with various home decoration styles, used as a Coffee table to place your plant, books, and Laptop.
  • •The solid oval top is made of smooth medium-density fiberboard with ash wood veneer giving it a natural grain and beautiful look for a Mid-century modern oval Coffee table.
  • •The base of this oval Coffee table is made of a strong and sturdy steel frame which has high-quality construction enough to meet long-term needs and can hold up to 150 lbs.
  • •The lightweight design of the Coffee table makes it easy for you to move from one room to another. The table is Easy to clean and maintains a mid-century modern look.
  • •No matter where it's placed it will be an eye-catcher. The Oval coffee table will add a touch of sophistication to your living room, bedroom, and home office.
  • •The Oval coffee table measures 12"H x 46.3"W x 23.8"D. Its size allows it to sit in any space and doesn't lose the elegant look at the perfect height.
  • •It is very easy to assemble the coffee table by following the instructions. Leaving you stress-free and with a little extra time on your hands. Instructions and assembly tools are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.