Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round 11.75 in W, 16.75 in L, Polypropylene, Yellow

  • Mfr # BS12Y

  • Zoro # G511372396


product price: $75.25
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
11.75 in
Length
16.75 in
Tabletop Material
Polypropylene
Depth
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS12Y
Zoro #
G511372396
UPC #
765531572395
Country of Origin
China

Dimensions

Width
11.75 in
Length
16.75 in
Depth
11.75 in
Size
16.75 in H x 11.75 in W x 11.75 in D

Details

Shape
Round
Tabletop Material
Polypropylene
Tabletop Color
Yellow

Description

Simplistic and modern, the Boyd Side Table makes its appearance as if popping out of nowhere. Built from strong and durable plastic, the side table is sturdy as much as it is aesthetically pleasing. with a smooth top and ribbed design leg, it truly is a taste of something different. The Boyd Side table adds an element of artistic altitude to your home and is infinitely useful as well. Used as a footrest, magazine stand, accent piece, or end table the options are quite endless. with its wonderfully versatile design, the side table will be the perfect finishing touch in whatever space it resides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.